https://www.bdiexpress.com/medias/MFRGWWXXXXXX-493X20-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxNDl8aW1hZ2UvanBlZ3xhRE5pTDJoallTOHhNRFl5TlRFeE5EVTNNRGM0TWk5TlJsSkhWMWRZV0ZoWVdGaGZORGt6V0RJd1gwRlRNREZmTXpBd2VETXdNQzVxY0djfDVkZGVmMWI3NWE3YzI2OWU1ODc2Y2FkYzlmYTQxZmI3YzZjMmU4NzA2NDJjMGZmODRkMTZiNGExOGZmZjY4ZDE
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-493X20-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxNDl8aW1hZ2UvanBlZ3xhRE5pTDJoallTOHhNRFl5TlRFeE5EVTNNRGM0TWk5TlJsSkhWMWRZV0ZoWVdGaGZORGt6V0RJd1gwRlRNREZmTXpBd2VETXdNQzVxY0djfDVkZGVmMWI3NWE3YzI2OWU1ODc2Y2FkYzlmYTQxZmI3YzZjMmU4NzA2NDJjMGZmODRkMTZiNGExOGZmZjY4ZDE
DAYTON MANUFACTURING
DAYTON MANUFACTURING
493X20
DAYTON MANUFACTURING DAYTON MANUFACTURING
描述
DAYTON MANUFACTURING 493X20
LOAD CAPACITY 5 500 LB COLOR BLACK MATERIAL STEEL OVERALL HEIGHT 13 3/4 IN OVERALL LENGTH 7 7/8 IN OVERALL WIDTH 4 7/8 IN
制造商部件号
493X20
BDI部件号
26465472
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E6%B6%B2%E5%8E%8B%E5%8A%A8%E5%8A%9B%E8%A3%85%E7%BD%AE/493X20/p/26465472
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
1
重量 / Kilogram
0
Product Group - BDI
F02196
详细描述
LOAD CAPACITY 5 500 LB COLOR BLACK MATERIAL STEEL OVERALL HEIGHT 13 3/4 IN OVERALL LENGTH 7 7/8 IN OVERALL WIDTH 4 7/8 IN

