https://www.bdiexpress.com/medias/INDXXXXXXXXX-25261478-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwMzR8aW1hZ2UvanBlZ3xhRGc1TDJnNU55OHhNREk1TlRVek9UTTJOemsyTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV5TmpFME56aGZNekF3ZURNd01DNXFjR2N8OTBmYmRiZGUzMzQxZDM0ZGYxOTg3ZWMxNmMxMDA1NTc5ZGM2M2M4OGI2MDU0MWFjYTUzMzhhMGZjMzg4MDQ4Mg
GATES
GATES
150C SONIC TENSION METER
GATES GATES
描述
GATES 150C SONIC TENSION METER
Sonic Tension Meter; 3 Frequency; 10 to 50HZ Low Frequency; 10 to 1000HZ Standard Frequency; 900 to 5000HZ High Frequency; Neodymium Material
制造商部件号
150C SONIC TENSION METER
BDI部件号
25274770
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E6%BB%A4%E5%99%A8-%E8%AE%A1%E9%87%8F%E5%99%A8/150C-SONIC-TENSION-METER/p/25274770
单价(不含税)
请求报价
BDIExpress
|
BDI- 塞尔威亚 | 3 |
BDI- 匈牙利 | 3 |
BDI- 罗马尼亚 | 3 |
产品详细信息
分类
最低订购量
无
EAN条码
0770075828099
重量 / Kilogram
0.48
Product Group - BDI
M02236
名称
Meter
关键字串
Sonic Tension
产品明细
Sonic Tension Meter
产品规格
3 Frequency; 10 to 50HZ Low Frequency; 10 to 1000HZ Standard Frequency; 900 to 5000HZ High Frequency; Neodymium Material
详细描述
Sonic Tension Meter; 3 Frequency; 10 to 50HZ Low Frequency; 10 to 1000HZ Standard Frequency; 900 to 5000HZ High Frequency; Neodymium Material