https://www.bdiexpress.com/medias/INDXXXXXXXXX-25099054-300X300.jpg?context=bWFzdGVyfHJvb3R8NzI4OHxpbWFnZS9qcGVnfGFEUTBMMmhpTXk4eE1EQTNOak15TXpZeE1EWTFOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXdPVGt3TlRSZk16QXdXRE13TUM1cWNHY3wzNzdhZjljYjE4OTJiZGI1NGQ5NTIxOTBiOTg5NWQyMmE3M2IzMDlhODZhYWRkYWRiY2I1YmNiYmNmYzlhOWY1
PENTEK
PENTEK
155017-43
PENTEK PENTEK
描述
PENTEK 155017-43
Filter Cartridge; 30 Micron Filtration; Pleated Polyester Media; 2-5/8" Diameter; 9-3/4" Height; 10GPM at 1PSI Flow Rate; Sediment
制造商部件号
155017-43
BDI部件号
25099055
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E6%BB%A4%E5%99%A8-%E8%AE%A1%E9%87%8F%E5%99%A8/155017-43/p/25099055
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02170
名称
Cartridge
关键字串
Filter
产品明细
Filter Cartridge
产品规格
30 Micron Filtration; Pleated Polyester Media; 2-5/8" Diameter; 9-3/4" Height; 10GPM at 1PSI Flow Rate; Sediment
详细描述
Filter Cartridge; 30 Micron Filtration; Pleated Polyester Media; 2-5/8" Diameter; 9-3/4" Height; 10GPM at 1PSI Flow Rate; Sediment