

GITS MFG.
GITS MFG.
1633-075801
GITS MFG. GITS MFG.
描述
GITS MFG. 1633-075801
Breather Vent; 3/4-14 NPT Thread Size; 1-1/2" Dia X 1-11/16" Overall HT; Steel; Zinc Plated Screen and Nylon Filtered; Style 1633
制造商部件号
1633-075801
BDI部件号
17217262
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E6%BB%A4%E5%99%A8-%E8%AE%A1%E9%87%8F%E5%99%A8/1633-075801/p/17217262
单价(不含税)
请求报价
BDIExpress
|
BDI- 美国 | 2 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02170
名称
Vent
关键字串
Breather
产品明细
Breather Vent
产品规格
Breather Vent; 3/4-14 NPT Thread Size; 1-1/2" Dia X 1-11/16" Overall HT; Steel; Zinc Plated Screen and Nylon Filtered; Style 1633
详细描述
Breather Vent; 3/4-14 NPT Thread Size; 1-1/2" Dia X 1-11/16" Overall HT; Steel; Zinc Plated Screen and Nylon Filtered; Style 1633