25198681
Filters FRLs And Gauges
SPIRAX SARCO
SPIRAX SARCO
1851500
SPIRAX SARCO SPIRAX SARCO
Description
1851500 STEAM FILTER ; 3/4 CFS16 5 MICRON CLEAN
Filter Element; 3/4" NPT; 1 um Filter Rating; 123 PSIG Pressure; 32 to 352 Degree F Temperature; Stainless Steel; CSF16 Clean Steam
Part #
1851500
BDI #
25198681
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Filters-FRLs-And-Gauges/1851500/p/25198681
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40161807
Weight / Kilogram
0
Product Group - BDI
F02170
Harmonized Tariff Code
8421.99.00.80
Noun
Element
Keyword String
Filter
Manufacturer URL
https://www.spiraxsarco.com
Weight / LBS
1
Product Detail
Filter Element
Product Specification
3/4" NPT; 1 um Filter Rating; 123 PSIG Pressure; 32 to 352 Degree F Temperature; Stainless Steel; CSF16 Clean Steam
Long Description
Filter Element; 3/4" NPT; 1 um Filter Rating; 123 PSIG Pressure; 32 to 352 Degree F Temperature; Stainless Steel; CSF16 Clean Steam