SPIRAX SARCO
SPIRAX SARCO
1853390
SPIRAX SARCO SPIRAX SARCO
描述
SPIRAX SARCO 1853390
Steam Filter Housing; 3/4" NPT Connection Size; 10.7" Overall Length; 2.8" Head Diameter; 316 Stainless Steel; CSF16 Series
制造商部件号
1853390
BDI部件号
25198672
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E6%BB%A4%E5%99%A8-%E8%AE%A1%E9%87%8F%E5%99%A8/1853390/p/25198672
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02170
名称
Housing
关键字串
Steam Filter
重量/磅
4.4
产品明细
Steam Filter Housing
产品规格
3/4" NPT Connection Size; 10.7" Overall Length; 2.8" Head Diameter; 316 Stainless Steel; CSF16 Series
详细描述
Steam Filter Housing; 3/4" NPT Connection Size; 10.7" Overall Length; 2.8" Head Diameter; 316 Stainless Steel; CSF16 Series