Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

213.53 2-1/2 3000PSI 1/4NPT LM ; 9767150 https://www.bdiexpress.com/medias/INDWIKGAUGEX-21465051-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2MzF8aW1hZ2UvanBlZ3xhRFZrTDJneFpDODVOemMzTURVMU1EY3lNamcyTG1wd1p3fGUxODBlMWM0YzA5MzAxM2RkMDQwMTNlNjQzNmMzNDBmYTkxZTYyYWMzM2M1YjFmNjhiZDExMzIzMTc5NDZjMzE
21465051 Filters FRLs And Gauges 

WIKA GAUGES WIKA GAUGES

213.53 2-1/2 3000PSI 1/4NPT LM ; 9767150

Description

213.53 2-1/2 3000PSI 1/4NPT LM ; 9767150 ; PRESSURE GAUGE

Pressure Gauge; 0 to 100PSI; 1/4" NPT

Part #

9767150

BDI #
21465051

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
WIKA GAUGES
Minimum Buy Quantity
N/A
UNSPSC
41112412
Weight / Kilogram
0.2
Product Group - BDI
F02170
Noun
Gauge
Keyword String
Pressure
Manufacturer URL
https://en.wika.com
Product Detail
Pressure Gauge
Product Specification
Pressure Gauge; 0 to 100PSI; 1/4" NPT
Long Description
Pressure Gauge; 0 to 100PSI; 1/4" NPT