

NOSHOK
NOSHOK
25-100-30 HG/0-PSI
NOSHOK NOSHOK
描述
NOSHOK 25-100-30 HG/0-PSI
Pressure Gauge; -30INHG to 0PSI Pressure Range; 1/4" MNPT Port; 2-1/2" Outside Diameter; Bottom Mount; ABS Case; Brass Connector
制造商部件号
25-100-30 HG/0-PSI
BDI部件号
21471823
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E6%BB%A4%E5%99%A8-%E8%AE%A1%E9%87%8F%E5%99%A8/25-100-30-HG-0-PSI/p/21471823
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02170
名称
Gauge
关键字串
Pressure
产品明细
Pressure Gauge
产品规格
-30INHG to 0PSI Pressure Range; 1/4" MNPT Port; 2-1/2" Outside Diameter; Bottom Mount; ABS Case; Brass Connector
详细描述
Pressure Gauge; -30INHG to 0PSI Pressure Range; 1/4" MNPT Port; 2-1/2" Outside Diameter; Bottom Mount; ABS Case; Brass Connector