https://www.bdiexpress.com/medias/INDXXXXXXXXX-24998183-300X300.jpg?context=bWFzdGVyfHJvb3R8MTE2NDN8aW1hZ2UvanBlZ3xhR0ZpTDJobU5pOHhNREEzTmpNMU5qVTNOVEkyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalE1T1RneE9ETmZNekF3V0RNd01DNXFjR2N8MDQxYTM2NmVhZjJiZmIzZmYzOTA2NjQxOWY4ZmEyYjA2MjAwMjQ1MDdiNWRhNDM1MjJlYmY3ZDM5MTI3ZDZiNQ
TRICO MFG.
TRICO MFG.
30203
TRICO MFG. TRICO MFG.
描述
TRICO MFG. 30203
Oiler; 4OZ Capacity; 2-11/16" Diameter; 7-13/16" Length; 1/4" NPT Port; 250 Degree F Continuous Operating Temperature; One-Piece Glass Bottle Reservoir; Zinc Upper Casting; Zinc Lower Body; Zinc Adjusting Collar; Viton O-Ring
制造商部件号
30203
BDI部件号
24998183
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E6%BB%A4%E5%99%A8-%E8%AE%A1%E9%87%8F%E5%99%A8/30203/p/24998183
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.045
Product Group - BDI
F02170
名称
Oiler
产品明细
Oiler
产品规格
4OZ Capacity; 2-11/16" Diameter; 7-13/16" Length; 1/4" NPT Port; 250 Degree F Continuous Operating Temperature; One-Piece Glass Bottle Reservoir; Zinc Upper Casting; Zinc Lower Body; Zinc Adjusting Collar; Viton O-Ring
详细描述
Oiler; 4OZ Capacity; 2-11/16" Diameter; 7-13/16" Length; 1/4" NPT Port; 250 Degree F Continuous Operating Temperature; One-Piece Glass Bottle Reservoir; Zinc Upper Casting; Zinc Lower Body; Zinc Adjusting Collar; Viton O-Ring