https://www.bdiexpress.com/medias/INDHNYXXXXXX-21497637-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ0NTh8aW1hZ2UvanBlZ3xhREJpTDJnNVppOHhNREkzTkRneU5qVXhPRFUxT0M5SlRrUklUbGxZV0ZoWVdGaGZNakUwT1RjMk16ZGZNekF3ZURNd01DNXFjR2N8ZDY1ZjMxMzdiNzE2MzhmNjMwYmNiZDU5YWRiZmUzMzVkYzNlN2JiMTFjMzBmYTU3ODA2MmUzZTAwYTczNDY5NQ
HONEYWELL SAFETY
HONEYWELL SAFETY
305965
HONEYWELL SAFETY HONEYWELL SAFETY
描述
HONEYWELL SAFETY 305965
Pressure Gauge; 0 to 30PSI Pressure Rating; 1/8 NPT Thread Connection
制造商部件号
305965
BDI部件号
21497637
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E6%BB%A4%E5%99%A8-%E8%AE%A1%E9%87%8F%E5%99%A8/305965/p/21497637
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.14
Product Group - BDI
F02170
名称
Gauge
关键字串
Pressure
产品明细
Pressure Gauge
产品规格
0 to 30PSI Pressure Rating; 1/8 NPT Thread Connection
详细描述
Pressure Gauge; 0 to 30PSI Pressure Rating; 1/8 NPT Thread Connection