https://www.bdiexpress.com/medias/INDXXXXXXXXX-27269875-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0Mjh8aW1hZ2UvanBlZ3xhR1pqTDJnME9DOHhNRE0zTXprMk5EQXpPREUzTkM5SlRrUllXRmhZV0ZoWVdGaGZNamN5TmprNE56VmZNekF3ZURNd01DNXFjR2N8ZWYyMzUxNWQ3Mjg1OWNlYTU2YmM0YzMzMzEwMTc3ZTUzM2E5MDEzOTg0ZjRjNzM4ZTQzNmE5MGVjN2NkMjI1ZA
AAF FLANDERS
AAF FLANDERS
3085230-004
AAF FLANDERS AAF FLANDERS
描述
AAF FLANDERS 3085230-004
Air Filter; Box Style; 24" Width; 12" Height; 12" Depth; 1000SCFM Flow Capacity; MERV 15; Synthetic Media; Galvanized Steel Frame; Plastic Separator; 200 Degree F Maximum Operating Temperature
制造商部件号
3085230-004
BDI部件号
27269875
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E6%BB%A4%E5%99%A8-%E8%AE%A1%E9%87%8F%E5%99%A8/3085230-004/p/27269875
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02170
名称
Filter
关键字串
Air
产品明细
Air Filter
产品规格
Box Style; 24" Width; 12" Height; 12" Depth; 1000SCFM Flow Capacity; MERV 15; Synthetic Media; Galvanized Steel Frame; Plastic Separator; 200 Degree F Maximum Operating Temperature
详细描述
Air Filter; Box Style; 24" Width; 12" Height; 12" Depth; 1000SCFM Flow Capacity; MERV 15; Synthetic Media; Galvanized Steel Frame; Plastic Separator; 200 Degree F Maximum Operating Temperature