https://www.bdiexpress.com/medias/INDXXXXXXXXX-24998351-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ4MDZ8aW1hZ2UvanBlZ3xhR1ZsTDJneVlpOHhNREEzTmpNMU9EZ3pOakkxTkM5SlRrUllXRmhZV0ZoWVdGaGZNalE1T1Rnek5URmZNekF3V0RNd01DNXFjR2N8NDlhOWU4YjhhZjM4MjE2OTVmN2FkZjFhOTI5MTdmZGE1NTFlNWQxMmQzNDVhNjJiMjk3ZjNkM2NkY2Q3NWEyNA
TRICO MFG.
TRICO MFG.
36975
TRICO MFG. TRICO MFG.
描述
TRICO MFG. 36975
Portable Filter Cart Media; 10 Micron Rating; Water Filter Type; 5" Diameter; 11" Length; 1-1/2"-16 UN-2B Thread; 10 Micron Nominal Beta Ratio; 16OZ Water Holding Capacity
制造商部件号
36975
BDI部件号
24998351
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E6%BB%A4%E5%99%A8-%E8%AE%A1%E9%87%8F%E5%99%A8/36975/p/24998351
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02170
名称
Media
关键字串
Filter
产品明细
Portable Filter Cart Media
产品规格
10 Micron Rating; Water Filter Type; 5" Diameter; 11" Length; 1-1/2"-16 UN-2B Thread; 10 Micron Nominal Beta Ratio; 16OZ Water Holding Capacity
详细描述
Portable Filter Cart Media; 10 Micron Rating; Water Filter Type; 5" Diameter; 11" Length; 1-1/2"-16 UN-2B Thread; 10 Micron Nominal Beta Ratio; 16OZ Water Holding Capacity