https://www.bdiexpress.com/medias/INDXXXXXXXXX-25118419-300X300.jpg?context=bWFzdGVyfHJvb3R8NjY1MXxpbWFnZS9qcGVnfGFEUXdMMmhqTUM4eE1EQTNOalUzTWpVME9URTFNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNVGcwTVRsZk16QXdXRE13TUM1cWNHY3w5ZDliZDQzZWNlZDkwMjNkZDMxNTM1ODA2MTcxMjcwMjEwYzM0MWQ1MzMxM2ZlMmY4YWVmYzg0MWVkYTdjMWI0
SCHROEDER INDUSTRIES
SCHROEDER INDUSTRIES
39QZ10V
SCHROEDER INDUSTRIES SCHROEDER INDUSTRIES
描述
SCHROEDER INDUSTRIES 39QZ10V
Filter Element; 10 Micron; 6" Diameter; 38.7" Length; Corecentric Coreless; 500PSI Pressure; Viton Seal Material
制造商部件号
39QZ10V
BDI部件号
25118419
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E6%BB%A4%E5%99%A8-%E8%AE%A1%E9%87%8F%E5%99%A8/39QZ10V/p/25118419
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02170
名称
Element
关键字串
Filter
产品明细
Filter Element
产品规格
10 Micron; 6" Diameter; 38.7" Length; Corecentric Coreless; 500PSI Pressure; Viton Seal Material
详细描述
Filter Element; 10 Micron; 6" Diameter; 38.7" Length; Corecentric Coreless; 500PSI Pressure; Viton Seal Material