25131566
Filters FRLs And Gauges
CONTROL AIR REGULAT.
CONTROL AIR REGULAT.
445725021
CONTROL AIR REGULAT. CONTROL AIR REGULAT.
Description
445725021 PRESSURE GAUGE ; SS 0-160PSI
Pressure Gauge; 0 to 160PSI Pressure Range; Stainless Steel Material
Part #
445725021
BDI #
25131566
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Filters-FRLs-And-Gauges/445725021/p/25131566
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41112412
Weight / Kilogram
0
Product Group - BDI
F02170
Harmonized Tariff Code
9026.20.80.00
Noun
Gauge
Keyword String
Pressure
Manufacturer URL
https://www.controlair.com
Product Detail
Pressure Gauge
Product Specification
0 to 160PSI Pressure Range; Stainless Steel Material
Long Description
Pressure Gauge; 0 to 160PSI Pressure Range; Stainless Steel Material