LINCOLN INDUSTRIAL
LINCOLN INDUSTRIAL
600012
LINCOLN INDUSTRIAL LINCOLN INDUSTRIAL
描述
LINCOLN INDUSTRIAL 600012
Air Regulator; 3/4" Pipe Size; Die Cast Zinc Material; With Stainless Steel Strainer And Renewable Brass Seat
制造商部件号
600012
BDI部件号
562318
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E6%BB%A4%E5%99%A8-%E8%AE%A1%E9%87%8F%E5%99%A8/600012/p/562318
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0095992062143
重量 / Kilogram
2.63
Product Group - BDI
F02170
名称
Regulator
关键字串
Air
产品明细
Air Regulator
产品规格
3/4" Pipe Size; Die Cast Zinc Material
详细描述
Air Regulator; 3/4" Pipe Size; Die Cast Zinc Material; With Stainless Steel Strainer And Renewable Brass Seat