Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

69043670 FILTRU PLAN PRAF https://www.bdiexpress.com/medias/INDXXXXXXXXX-25200245-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5MjJ8aW1hZ2UvanBlZ3xhRGhpTDJnd09DOHhNREk1TlRFM09UUTBOREkxTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV5TURBeU5EVmZNekF3ZURNd01DNXFjR2N8ZDYzMmRjN2UyZjgzMzlmZWZmZGJhZmM4OTU2MWUxMWE1ODFkNTI0NTIxYzc3MWViMGUxY2E1YTRmNjVjMDNlYg
25200245 Filters FRLs And Gauges 

KARCHER CLEANING SYS KARCHER CLEANING SYS

69043670 FILTRU PLAN PRAF

Description

KARCHER CLEANING SYS 69043670 FILTRU PLAN PRAF

Pleated Filter; Cellulose Fiber Material; Green Label; 150MM Length; 65MM Width; 275MM Height; Dry Flat

Part #

69043670 FILTRU PLAN PRAF

BDI #
25200245

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
KARCHER CLEANING SYSTEMS
Minimum Buy Quantity
N/A
UNSPSC
40161500
Weight / Kilogram
0
Product Group - BDI
ZRO238
Harmonized Tariff Code
8508.70.00.00
Noun
Filter
Keyword String
Pleated
Manufacturer URL
https://www.kaercher.com
Weight / LBS
0.44092
Product Detail
Pleated Filter
Product Specification
Cellulose Fiber Material; Green Label; 150MM Length; 65MM Width; 275MM Height; Dry Flat
Long Description
Pleated Filter; Cellulose Fiber Material; Green Label; 150MM Length; 65MM Width; 275MM Height; Dry Flat