

PARKER
PARKER
937930Q
PARKER PARKER
描述
PARKER 937930Q
Filter Element; 200BX Filtration; Microglass Media; 1.023" Inside Diameter; 2" Outside Diameter; 3.815" Height; 150PSI Maximum Pressure; Nitrile Seal; Conventional Disposable; For Tanktopper Series TPR 1-40 Hydraulic Filter
制造商部件号
937930Q
BDI部件号
23679605
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E6%BB%A4%E5%99%A8-%E8%AE%A1%E9%87%8F%E5%99%A8/937930Q/p/23679605
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02170
名称
Element
关键字串
Filter
产品明细
Filter Element
产品规格
200BX Filtration; Microglass Media; 1.023" Inside Diameter; 2" Outside Diameter; 3.815" Height; 150PSI Maximum Pressure; Nitrile Seal; Conventional Disposable
详细描述
Filter Element; 200BX Filtration; Microglass Media; 1.023" Inside Diameter; 2" Outside Diameter; 3.815" Height; 150PSI Maximum Pressure; Nitrile Seal; Conventional Disposable; For Tanktopper Series TPR 1-40 Hydraulic Filter