

26504141
Filters FRLs And Gauges
SMC
SMC
AC25C-02E-B
SMC SMC
Description
SMC AC25C-02E-B
Air Filter/Mist Separator/Regulator; 25 Body Size; Rc1/4 Port; Square Embedded Type Pressure Gauge; 0.05 to 0.85MPa Setting Pressure; Polycarbonate Bowl; Drain Cock; Relieving Type Exhaust Mechanism; Air Fluid; 1MPa Maximum Operating Pressure
Part #
AC25C-02E-B
BDI #
26504141

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Filters-FRLs-And-Gauges/AC25C-02E-B/p/26504141
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40161500
Weight / Kilogram
0
Product Group - BDI
F02170
Harmonized Tariff Code
8421.39.80.90
Noun
Filter/Mist Separator/Regulator
Keyword String
Air
Manufacturer URL
https://www.smcusa.com
Product Detail
Air Filter/Mist Separator/Regulator
Product Specification
25 Body Size; Rc1/4 Port; Square Embedded Type Pressure Gauge; 0.05 to 0.85MPa Setting Pressure; Polycarbonate Bowl; Drain Cock; Relieving Type Exhaust Mechanism; Air Fluid; 1MPa Maximum Operating Pressure
Long Description
Air Filter/Mist Separator/Regulator; 25 Body Size; Rc1/4 Port; Square Embedded Type Pressure Gauge; 0.05 to 0.85MPa Setting Pressure; Polycarbonate Bowl; Drain Cock; Relieving Type Exhaust Mechanism; Air Fluid; 1MPa Maximum Operating Pressure