https://www.bdiexpress.com/medias/INDXXXXXXXXX-26024079-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4NjN8aW1hZ2UvanBlZ3xhRGd5TDJnME9DOHhNRE0yTXpJMU5EWTJPVE0wTWk5SlRrUllXRmhZV0ZoWVdGaGZNall3TWpRd056bGZNekF3ZURNd01DNXFjR2N8NDVhZDA3ODEwNWEzMmJjZWNkMDZkZDQ5NGU1MGQyY2E0NDcxMGQwZjQ1YjZmY2JmYTNiZGMxYzk5MTUzZGUyOQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-26024079-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4NjN8aW1hZ2UvanBlZ3xhRGd5TDJnME9DOHhNRE0yTXpJMU5EWTJPVE0wTWk5SlRrUllXRmhZV0ZoWVdGaGZNall3TWpRd056bGZNekF3ZURNd01DNXFjR2N8NDVhZDA3ODEwNWEzMmJjZWNkMDZkZDQ5NGU1MGQyY2E0NDcxMGQwZjQ1YjZmY2JmYTNiZGMxYzk5MTUzZGUyOQ
SMC
SMC
AC30B-03DG-V1-B
SMC SMC
描述
SMC AC30B-03DG-V1-B ; 气动元件/空气洁净器
Filter Regulator; 30 Body Size; Rc1/4 Port; Normally Open Float Type Auto Drain; Round Type Pressure Gauge; 3 Port Pressure Relief Valve; 0.05 to 0.85MPa Setting Pressure; Polycarbonate Bowl; Drain Cock; Relieving Type Exhaust Mechanism; Air Fluid; 1MPa Maximum Operating Pressure
制造商部件号
SMC AC30B-03DG-V1-B
BDI部件号
26024079
详情
576.0
CNY
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E6%BB%A4%E5%99%A8-%E8%AE%A1%E9%87%8F%E5%99%A8/AC30B-03DG-V1-B/p/26024079
单价(不含税)
¥576.00 / 套
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02170
名称
Regulator
关键字串
Filter
产品明细
Filter Regulator
产品规格
30 Body Size; Rc1/4 Port; Normally Open Float Type Auto Drain; Round Type Pressure Gauge; 3 Port Pressure Relief Valve; 0.05 to 0.85MPa Setting Pressure; Polycarbonate Bowl; Drain Cock; Relieving Type Exhaust Mechanism; Air Fluid; 1MPa Maximum Operating Pressure
详细描述
Filter Regulator; 30 Body Size; Rc1/4 Port; Normally Open Float Type Auto Drain; Round Type Pressure Gauge; 3 Port Pressure Relief Valve; 0.05 to 0.85MPa Setting Pressure; Polycarbonate Bowl; Drain Cock; Relieving Type Exhaust Mechanism; Air Fluid; 1MPa Maximum Operating Pressure

