https://www.bdiexpress.com/medias/INDXXXXXXXXX-25185441-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc2OXxpbWFnZS9qcGVnfGFEa3lMMmd6TVM4eE1ESTVOekV6TnpZNU1qY3dNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhPRFUwTkRGZk16QXdlRE13TUM1cWNHY3xmM2RkYWE0MzJlOTBmZmM0MzM3ZGUyZDU0NzRmY2IzMmY1ODNhN2JkODMwZmJkYzAwMTY5ZmM0YzFkOTdkNmRl
AUTOMATION DIRECT
AUTOMATION DIRECT
AFR2-4433 NITRA pneumatic filter reg.
AUTOMATION DIRECT AUTOMATION DIRECT
描述
AUTOMATION DIRECT AFR2-4433 NITRA pneumatic filter reg.
Filter Regulator; 1/2" FNPT Port; Manual/Semi-Automatic Drain; 20 to 130PSI Adjustable Pressure Range; Polycarbonate Bowl with Bowl Guard; Air Fluid; Include Integral Pressure Gauge, Locking Adjustment Knob and Replaceable 40Micron Filter Element and Mounting Bracket
制造商部件号
AFR2-4433 NITRA pneumatic filter reg.
BDI部件号
25185441
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E6%BB%A4%E5%99%A8-%E8%AE%A1%E9%87%8F%E5%99%A8/AFR2-4433-NITRA-pneumatic-filter-reg-/p/25185441
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Regulator
关键字串
Filter
产品明细
Filter Regulator
产品规格
1/2" FNPT Port; Manual/Semi-Automatic Drain; 20 to 130PSI Adjustable Pressure Range; Polycarbonate Bowl with Bowl Guard; Air Fluid
详细描述
Filter Regulator; 1/2" FNPT Port; Manual/Semi-Automatic Drain; 20 to 130PSI Adjustable Pressure Range; Polycarbonate Bowl with Bowl Guard; Air Fluid; Include Integral Pressure Gauge, Locking Adjustment Knob and Replaceable 40Micron Filter Element and Mounting Bracket