https://www.bdiexpress.com/medias/INDXXXXXXXXX-25120318-300X300.jpg?context=bWFzdGVyfHJvb3R8MjYxMjd8aW1hZ2UvanBlZ3xhRE01TDJnNE9DOHhNREUwTVRrNU1qVXhOelkyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpBek1UaGZNekF3V0RNd01DNXFjR2N8MzUxNGQ1MmNjODlhOWQyZGUzNTllNTE0NmM2YTllNDM4ZGExNTBjNDNlZjgxZjg1MzdkN2FjMjlmYzY5ZDE3Yw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25120318-300X300.jpg?context=bWFzdGVyfHJvb3R8MjYxMjd8aW1hZ2UvanBlZ3xhRE01TDJnNE9DOHhNREUwTVRrNU1qVXhOelkyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpBek1UaGZNekF3V0RNd01DNXFjR2N8MzUxNGQ1MmNjODlhOWQyZGUzNTllNTE0NmM2YTllNDM4ZGExNTBjNDNlZjgxZjg1MzdkN2FjMjlmYzY5ZDE3Yw
SMC
SMC
ARM3000-03B-F03G2-X216
SMC SMC
描述
SMC ARM3000-03B-F03G2-X216 ; 阀/减压阀
Air Regulator Manifold; 3 Stations; 0.05 to 0.85MPa Regulating Pressure Range; Free Mount; G3/8 Port; Vertical Side Thread Pressure Gauge; Relieving Type; Modular Style; With Backflow Function; Air Fluid; 1MPa Maximum Operating Pressure
制造商部件号
SMC ARM3000-03B-F03G2-X216
BDI部件号
25120318
详情
1150.0
CNY
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E6%BB%A4%E5%99%A8-%E8%AE%A1%E9%87%8F%E5%99%A8/ARM3000-03B-F03G2-X216/p/25120318
单价(不含税)
¥1,150.00 / 套
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02170
名称
Manifold
关键字串
Regulator
产品明细
Air Regulator Manifold
产品规格
3 Stations; 0.05 to 0.85MPa Regulating Pressure Range; Free Mount; G3/8 Port; Vertical Side Thread Pressure Gauge; Relieving Type; Modular Style; With Backflow Function; Air Fluid; 1MPa Maximum Operating Pressure
详细描述
Air Regulator Manifold; 3 Stations; 0.05 to 0.85MPa Regulating Pressure Range; Free Mount; G3/8 Port; Vertical Side Thread Pressure Gauge; Relieving Type; Modular Style; With Backflow Function; Air Fluid; 1MPa Maximum Operating Pressure

