https://www.bdiexpress.com/medias/INDXXXXXXXXX-25154383-300X300.jpg?context=bWFzdGVyfHJvb3R8ODY1MXxpbWFnZS9qcGVnfGFHVmlMMmhsT1M4eE1ERTBNakV3TURnNE1UUXpPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOVFF6T0ROZk16QXdXRE13TUM1cWNHY3w4NzIxNThhMmYyNDc0NWE5YjI2MTMwY2M5ODYxZGJmYjBiM2JhNjMwM2I3ZTg5ODNjODc2MTFkOTA0NjRjYjRj
OIL-RITE CORP.
OIL-RITE CORP.
B1357-18
OIL-RITE CORP. OIL-RITE CORP.
描述
OIL-RITE CORP. B1357-18
Vented Gauge; 3-17/32" Sight Opening; 1/2" Diameter Glass; 3/8" Male NPTF Mounting Thread; 1/2" Glass Diameter; 2-15/16" Length of Base; 4-7/16" Height from Center of Mounting Hole; Brass Material; Union Coupling Elbow
制造商部件号
B1357-18
BDI部件号
25154383
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E6%BB%A4%E5%99%A8-%E8%AE%A1%E9%87%8F%E5%99%A8/B1357-18/p/25154383
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02170
名称
Gauge
关键字串
Vented
产品明细
Vented Gauge
产品规格
3-17/32" Sight Opening; 1/2" Diameter Glass; 3/8" Male NPTF Mounting Thread; 1/2" Glass Diameter; 2-15/16" Length of Base; 4-7/16" Height from Center of Mounting Hole; Brass Material; Union Coupling Elbow
详细描述
Vented Gauge; 3-17/32" Sight Opening; 1/2" Diameter Glass; 3/8" Male NPTF Mounting Thread; 1/2" Glass Diameter; 2-15/16" Length of Base; 4-7/16" Height from Center of Mounting Hole; Brass Material; Union Coupling Elbow