

DES-CASE
DES-CASE
DC-2
DES-CASE DES-CASE
描述
DESCASE DC-2 ; 气动元件/空气过滤器
Desiccant Breather; Standard Series; 1" Multi-Fit NPT/BSPT/NPSM Connection Size; 6" X 4.1" Size; 5 FL OZ Adsorption Capacity; 16CFM at 1PSId Max Flow Rate; 0.8LB Silica Gel; 3 Micro Meter Filtering Efficiency; Blue to Pink Color Indication; 142 Milliliter Maximum Water Absorption; 453 Liter per Minute Maximum Airflow; 453 Liter per Minute Maximum Liquid Storage Flow Rate; -29 Deg C to 93 Deg C Temperature Range
制造商部件号
DC-2
BDI部件号
15036204
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E6%BB%A4%E5%99%A8-%E8%AE%A1%E9%87%8F%E5%99%A8/DC-2/p/15036204
单价(不含税)
请求报价
BDIExpress
|
BDI- 墨西哥 | 49 |
BDI- 美国 | 49 |
BDI- 加拿大 | 55 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.454
Product Group - BDI
F02352
名称
Breather
关键字串
Desiccant
产品明细
Desiccant Breather
产品规格
Standard Series; 1" Multi-Fit NPT/BSPT/NPSM Connection Size; 6" X 4.1" Size; 5 FL OZ Adsorption Capacity; 16CFM at 1PSId Max Flow Rate; 0.8LB Silica Gel; 3 Micro Meter Filtering Efficiency; Blue to Pink Color Indication; 142 Milliliter Maximum Water Absorption; 453 Liter per Minute Maximum Airflow; 453 Liter per Minute Maximum Liquid Storage Flow Rate; -29 Deg C to 93 Deg C Temperature Range
详细描述
Desiccant Breather; Standard Series; 1" Multi-Fit NPT/BSPT/NPSM Connection Size; 6" X 4.1" Size; 5 FL OZ Adsorption Capacity; 16CFM at 1PSId Max Flow Rate; 0.8LB Silica Gel; 3 Micro Meter Filtering Efficiency; Blue to Pink Color Indication; 142 Milliliter Maximum Water Absorption; 453 Liter per Minute Maximum Airflow; 453 Liter per Minute Maximum Liquid Storage Flow Rate; -29 Deg C to 93 Deg C Temperature Range