https://www.bdiexpress.com/medias/INDDESXXXXXX-DC-BB-1-4-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2MjR8aW1hZ2UvanBlZ3xhRGhpTDJnMFlpOHhNRFkwT1RNek56RXpOVEV6TkM5SlRrUkVSVk5ZV0ZoWVdGaGZSRU5mUWtKZk1WODBYek13TUhnek1EQXVhbkJufDIxZDliNTk5NGM3MjM5ZTk1NDNhNzRkMjA0ZjE0ODc1MGZkZTIyZjUwOTgwYTBkNTllY2JjMDBlY2U2ZDQ0ODc
https://www.bdiexpress.com/medias/INDDESXXXXXX-DC-BB-1-4-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2MjR8aW1hZ2UvanBlZ3xhRGhpTDJnMFlpOHhNRFkwT1RNek56RXpOVEV6TkM5SlRrUkVSVk5ZV0ZoWVdGaGZSRU5mUWtKZk1WODBYek13TUhnek1EQXVhbkJufDIxZDliNTk5NGM3MjM5ZTk1NDNhNzRkMjA0ZjE0ODc1MGZkZTIyZjUwOTgwYTBkNTllY2JjMDBlY2U2ZDQ0ODc
DES-CASE
DES-CASE
DC-4
DES-CASE DES-CASE
描述
Des-case DC-4 ; 气动元件/过滤器辅件
Desiccant Breather; Standard Series; 1" Multi-Fit NPT/BSPT/NPSM Connection Size; 10" X 4.1" Size; 12 FL OZ Adsorption Capacity; 16CFM at 1PSId Max Flow Rate; 2LB Silica Gel; 3 Micro Meter Filtering Efficiency; Blue to Pink Color Indication; 356 Milliliter Maximum Water Absorption; 453 Liter per Minute Maximum Airflow; 453 Liter per Minute Maximum Liquid Storage Flow Rate; -29 Deg C to 93 Deg C Temperature Range
制造商部件号
DC-4
BDI部件号
21485724
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E6%BB%A4%E5%99%A8-%E8%AE%A1%E9%87%8F%E5%99%A8/DC-4/p/21485724
单价(不含税)
请求报价
BDIExpress
|
|||
| BDI- 墨西哥 | 15 |
| BDI- 美国 | 56 |
| BDI- 加拿大 | 41 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
1.36
Product Group - BDI
F02170
名称
Breather
关键字串
Desiccant
产品明细
Desiccant Breather
产品规格
Standard Series; 1" Multi-Fit NPT/BSPT/NPSM Connection Size; 10" X 4.1" Size; 12 FL OZ Adsorption Capacity; 16CFM at 1PSId Max Flow Rate; 2LB Silica Gel; 3 Micro Meter Filtering Efficiency; Blue to Pink Color Indication; 356 Milliliter Maximum Water Absorption; 453 Liter per Minute Maximum Airflow; 453 Liter per Minute Maximum Liquid Storage Flow Rate; -29 Deg C to 93 Deg C Temperature Range
详细描述
Desiccant Breather; Standard Series; 1" Multi-Fit NPT/BSPT/NPSM Connection Size; 10" X 4.1" Size; 12 FL OZ Adsorption Capacity; 16CFM at 1PSId Max Flow Rate; 2LB Silica Gel; 3 Micro Meter Filtering Efficiency; Blue to Pink Color Indication; 356 Milliliter Maximum Water Absorption; 453 Liter per Minute Maximum Airflow; 453 Liter per Minute Maximum Liquid Storage Flow Rate; -29 Deg C to 93 Deg C Temperature Range

