对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

DC-VG-1 https://www.bdiexpress.com/medias/INDDESXXXXXX-DC-VG-1-4-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMjd8aW1hZ2UvanBlZ3xhREV5TDJoaE9TOHhNRFkxTVRReU5EUTRPVFV3TWk5SlRrUkVSVk5ZV0ZoWVdGaGZSRU5mVmtkZk1WODBYek13TUhnek1EQXVhbkJufDJiYjE1ZjEyN2FlNWQ3YWNmNWU3MzQ0ZmI4Y2MyNGY3YjRlMzc3M2U4OWMwZjcwMjI4MGViYmNhMGJkZmVjYzc
18179831 滤器/计量器 

DES-CASE DES-CASE

DC-VG-1

描述

DES-CASE DC-VG-1 ; 气动元件/空气过滤器

Desiccant Breather; VentGuard Series; 3/8" Multi-Fit NPT/BSPP/BSPT Connection Size; 5.36" X 2.52" Size; 1.7 FL OZ Adsorption Capacity; 1CFM at 1PSId Max Flow Rate; 0.3LB Silica Gel; 3 Micro Meter Filtering Efficiency; Blue to Pink Color Indication; 50 Milliliter Maximum Water Absorption; 113 Liter per Minute Maximum Airflow; 41 Liter per Minute Maximum Liquid Storage Flow Rate; -29 Deg C to 93 Deg C Temperature Range

制造商部件号

DES-CASE DC-VG-1

BDI部件号
18179831

详情

请求报价 CNY 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

全球库存
BDI- 墨西哥 2
BDI- 加拿大 18
BDI- 美国 2

品牌
制造商名称
DES-CASE CORPORTATION WWW.DESCASE.COM
最低订购量
重量 / Kilogram
0.34
Product Group - BDI
F02170
名称
Breather
关键字串
Desiccant
产品明细
Desiccant Breather
产品规格
VentGuard Series; 3/8" Multi-Fit NPT/BSPP/BSPT Connection Size; 5.36" X 2.52" Size; 1.7 FL OZ Adsorption Capacity; 1CFM at 1PSId Max Flow Rate; 0.3LB Silica Gel; 3 Micro Meter Filtering Efficiency; Blue to Pink Color Indication; 50 Milliliter Maximum Water Absorption; 113 Liter per Minute Maximum Airflow; 41 Liter per Minute Maximum Liquid Storage Flow Rate; -29 Deg C to 93 Deg C Temperature Range
详细描述
Desiccant Breather; VentGuard Series; 3/8" Multi-Fit NPT/BSPP/BSPT Connection Size; 5.36" X 2.52" Size; 1.7 FL OZ Adsorption Capacity; 1CFM at 1PSId Max Flow Rate; 0.3LB Silica Gel; 3 Micro Meter Filtering Efficiency; Blue to Pink Color Indication; 50 Milliliter Maximum Water Absorption; 113 Liter per Minute Maximum Airflow; 41 Liter per Minute Maximum Liquid Storage Flow Rate; -29 Deg C to 93 Deg C Temperature Range