BOSTON GEAR
BOSTON GEAR
EN41460-MG
BOSTON GEAR BOSTON GEAR
描述
BOSTON GEAR EN41460-MG
Air Filter; 1" PTF; 445 SCFM Flow Rating; 250 PSIG Maximum Operating Pressure; 175 Deg F Maximum Temperature Rating; Jumbo; Manual Drain; Aluminum Body; Sintered Polypropylene Filter
制造商部件号
EN41460-MG
BDI部件号
178383
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E6%BB%A4%E5%99%A8-%E8%AE%A1%E9%87%8F%E5%99%A8/EN41460-MG/p/178383
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0781711739310
重量 / Kilogram
2.586
Product Group - BDI
F02170
名称
Filter
关键字串
Air
产品明细
Air Filter
产品规格
1" PTF; 445 SCFM Flow Rating; 250 PSIG Maximum Operating Pressure; 175 Deg F Maximum Temperature Rating; Jumbo; Manual Drain; Aluminum Body; Sintered Polypropylene Filter
详细描述
Air Filter; 1" PTF; 445 SCFM Flow Rating; 250 PSIG Maximum Operating Pressure; 175 Deg F Maximum Temperature Rating; Jumbo; Manual Drain; Aluminum Body; Sintered Polypropylene Filter