

PALL CORPORATION
PALL CORPORATION
HC9650FKP8Z
PALL CORPORATION PALL CORPORATION
描述
PALL CORPORATION HC9650FKP8Z
Hydraulic Filter; 1.7" Inside Diameter Top; 3.07" Outside Diameter; 8" Nominal Length; 5Micron Filtration; Glass Fiber Filter Media; Fluorocarbon
制造商部件号
HC9650FKP8Z
BDI部件号
25126450
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E6%BB%A4%E5%99%A8-%E8%AE%A1%E9%87%8F%E5%99%A8/HC9650FKP8Z/p/25126450
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02170
名称
Filter
关键字串
Hydraulic
产品明细
Hydraulic Filter
产品规格
1.7" Inside Diameter Top; 3.07" Outside Diameter; 8" Nominal Length; 5Micron Filtration; Glass Fiber Filter Media; Fluorocarbon
详细描述
Hydraulic Filter; 1.7" Inside Diameter Top; 3.07" Outside Diameter; 8" Nominal Length; 5Micron Filtration; Glass Fiber Filter Media; Fluorocarbon