

25122136
Filters FRLs And Gauges
TOTAL FILTRATION
TOTAL FILTRATION
M816252N
TOTAL FILTRATION TOTAL FILTRATION
Description
M816252N ALU MESH WASH ; 16X25X2 MECH8
Filter; MERV 8; 16" Width; 25" Height; 2" Thickness; Aluminum Mesh; Antimicrobial; Aluminum Frame; Low Resistance; Mechanical Filtration; Washable and Reusable
Part #
M816252N
BDI #
25122136
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Filters-FRLs-And-Gauges/M816252N/p/25122136
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40161500
Weight / Kilogram
0
Product Group - BDI
F02170
Harmonized Tariff Code
8508.70.00.00
Noun
Filter
Manufacturer URL
https://www.totalfiltration.com
Product Detail
Filter
Product Specification
MERV 8; 16" Width; 25" Height; 2" Thickness; Aluminum Mesh; Antimicrobial; Aluminum Frame; Low Resistance; Mechanical Filtration; Washable and Reusable
Long Description
Filter; MERV 8; 16" Width; 25" Height; 2" Thickness; Aluminum Mesh; Antimicrobial; Aluminum Frame; Low Resistance; Mechanical Filtration; Washable and Reusable