https://www.bdiexpress.com/medias/INDXXXXXXXXX-25122132-300X300.jpg?context=bWFzdGVyfHJvb3R8NDQxOTd8aW1hZ2UvanBlZ3xhRGMyTDJnNFpDOHhNREUwTVRrMk9ETTJOelkwTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpJeE16SmZNekF3V0RNd01DNXFjR2N8ZTYxOTJmN2JmMzAzNzZjZTk1YWI1N2E0MjMzOTA5OWY5YTFkYTBhZjJhYTI1MzQ5M2JhNTM2YWRhMWRkY2U5Zg
TOTAL FILTRATION
TOTAL FILTRATION
M820242N
TOTAL FILTRATION TOTAL FILTRATION
描述
TOTAL FILTRATION M820242N
Filter; MERV 8; 20" Width; 24" Height; 2" Thickness; Aluminum Mesh; Antimicrobial; Aluminum Frame; Low Resistance; Mechanical Filtration; Washable and Reusable
制造商部件号
M820242N
BDI部件号
25122133
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E6%BB%A4%E5%99%A8-%E8%AE%A1%E9%87%8F%E5%99%A8/M820242N/p/25122133
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02170
名称
Filter
产品明细
Filter
产品规格
MERV 8; 20" Width; 24" Height; 2" Thickness; Aluminum Mesh; Antimicrobial; Aluminum Frame; Low Resistance; Mechanical Filtration; Washable and Reusable
详细描述
Filter; MERV 8; 20" Width; 24" Height; 2" Thickness; Aluminum Mesh; Antimicrobial; Aluminum Frame; Low Resistance; Mechanical Filtration; Washable and Reusable