对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

P171622 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25188013-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3NTF8aW1hZ2UvanBlZ3xhRFUxTDJneFl5OHhNREk1TkRVeU56VTVNRFF6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0Rnd01UTmZNekF3ZURNd01DNXFjR2N8MmZmYTMxNTBlZDI4MGJjMjcwOGY5Yjk4YzM5MzFiOWI5ZjU3ZGJkOGYzNTlhNjZiNzgyM2EzMDc0ZTQzYzY0YQ
25188013 滤器/计量器 

DONALDSON DONALDSON

P171622

描述

DONALDSON P171622

Hydraulic Filter; 1-1/4" BSP/G Thread Size; 126MM Outer Diameter; 226MM Length; 107MM Gasket OD; 97MM Gasket ID; 60 Micron Efficiency Beta 2; Spin-On Style; Wire Mesh Media Type; For MP FILTRI CS150M60A

制造商部件号

P171622

BDI部件号
25188013

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
DONALDSON
最低订购量
EAN条码
0742330119341
重量 / Kilogram
1.5
Product Group - BDI
F02170
名称
Filter
关键字串
Hydraulic
产品明细
Hydraulic Filter
产品规格
1-1/4" BSP/G Thread Size; 126MM Outer Diameter; 226MM Length; 107MM Gasket OD; 97MM Gasket ID; 60 Micron Efficiency Beta 2; Spin-On Style; Wire Mesh Media Type
详细描述
Hydraulic Filter; 1-1/4" BSP/G Thread Size; 126MM Outer Diameter; 226MM Length; 107MM Gasket OD; 97MM Gasket ID; 60 Micron Efficiency Beta 2; Spin-On Style; Wire Mesh Media Type; For MP FILTRI CS150M60A