https://www.bdiexpress.com/medias/INDXXXXXXXXX-25099053-300X300.jpg?context=bWFzdGVyfHJvb3R8Mzk1M3xpbWFnZS9qcGVnfGFEVTFMMmcwWXk4eE1EQTNOak15TkRVMk1Ea3lOaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXdPVGt3TlROZk16QXdXRE13TUM1cWNHY3wyNzUyZTk1ZmY2ZjA0NWVjMzg1NjQyZmIyZWVlM2E3NmJlNzZlNTI4YTdkZmFiNWNhZmNiNTNkM2MyODk4NGU2
PENTEK
PENTEK
PD-5-20
PENTEK PENTEK
描述
PENTEK PD-5-20
Filter Cartridge; 5 Micron Filtration; Bonded Polypropylene Microfiber Media; 2-1/2" Diameter; 20" Height; 5GPM at 2PSI Flow Rate; Sediment
制造商部件号
PD-5-20
BDI部件号
25099053
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E6%BB%A4%E5%99%A8-%E8%AE%A1%E9%87%8F%E5%99%A8/PD-5-20/p/25099053
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02170
名称
Cartridge
关键字串
Filter
产品明细
Filter Cartridge
产品规格
5 Micron Filtration; Bonded Polypropylene Microfiber Media; 2-1/2" Diameter; 20" Height; 5GPM at 2PSI Flow Rate; Sediment
详细描述
Filter Cartridge; 5 Micron Filtration; Bonded Polypropylene Microfiber Media; 2-1/2" Diameter; 20" Height; 5GPM at 2PSI Flow Rate; Sediment