https://www.bdiexpress.com/medias/INDXXXXXXXXX-25160411-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI0MDZ8aW1hZ2UvanBlZ3xhRFppTDJoaU5DOHhNREUwTWpFNE9UZ3hNemM1TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpBME1URmZNekF3V0RNd01DNXFjR2N8YmI0YTFiYTMxOTA1MDM5NTZhMjZkZmUyMjRlZjhmZDJhYTJlNjM5YmM1MWVlNGZiNTdhZmM3ODliNWRiYjM5Yg
ARROW PNEUMATICS
ARROW PNEUMATICS
R353T
ARROW PNEUMATICS ARROW PNEUMATICS
描述
ARROW PNEUMATICS R353T
Air Regulator; 3/8" NPT Port; 80SCFM Flow Rate; 1/4" Full Flow Gauge Port; 5-3/8" Height; 2-21/32" Length; 0 to 125PSI Pressure; 40 to 120 Degree F Temperature; Tee Handle Adjustment
制造商部件号
R353T
BDI部件号
25160411
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E6%BB%A4%E5%99%A8-%E8%AE%A1%E9%87%8F%E5%99%A8/R353T/p/25160411
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02170
名称
Regulator
关键字串
Air
重量/磅
1
产品明细
Air Regulator
产品规格
3/8" NPT Port; 80SCFM Flow Rate; 1/4" Full Flow Gauge Port; 5-3/8" Height; 2-21/32" Length; 0 to 125PSI Pressure; 40 to 120 Degree F Temperature; Tee Handle Adjustment
详细描述
Air Regulator; 3/8" NPT Port; 80SCFM Flow Rate; 1/4" Full Flow Gauge Port; 5-3/8" Height; 2-21/32" Length; 0 to 125PSI Pressure; 40 to 120 Degree F Temperature; Tee Handle Adjustment