

STAUFF
STAUFF
SDB-093/2
STAUFF STAUFF
描述
STAUFF SDB-093/2
Desiccant Air Breather; 100MM Diameter; 180MM Length; 3/4" G BSPT Male Thread; 32MM Hex Nut; Without Adapter and Contamination Indicator; 0.19 LB Water Absorption
制造商部件号
SDB-093/2
BDI部件号
25088043
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E6%BB%A4%E5%99%A8-%E8%AE%A1%E9%87%8F%E5%99%A8/SDB-093-2/p/25088043
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02170
名称
Breather
关键字串
Desiccant Air
产品明细
Desiccant Air Breather
产品规格
100MM Diameter; 180MM Length; 3/4" G BSPT Male Thread; 32MM Hex Nut; Without Adapter and Contamination Indicator; 0.19 LB Water Absorption
详细描述
Desiccant Air Breather; 100MM Diameter; 180MM Length; 3/4" G BSPT Male Thread; 32MM Hex Nut; Without Adapter and Contamination Indicator; 0.19 LB Water Absorption