https://www.bdiexpress.com/medias/INDXXXXXXXXX-27569536-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4NjN8aW1hZ2UvanBlZ3xhREkzTDJnMFpDOHhNRFV3TnpBMU16UTJOVFl6TUM5SlRrUllXRmhZV0ZoWVdGaGZNamMxTmprMU16WmZNekF3ZURNd01DNXFjR2N8MDUyNTFiNDM5Y2JjYjZiNzM1OTI2Y2U1Y2NjMTM4YTY3MmU0ZmExYTdjZjk1OTlmOTM1OGI0OGMzYjkyYzY5Mg
STAUFF
STAUFF
SL-125-E-10-B/4
STAUFF STAUFF
描述
STAUFF SL-125-E-10-B/4
Filter Element; 10Micron Filtration Rating; Paper Media; 82.5MM Diameter; 47.5MM Length; Glass Fibre; For SL Series Hydraulic Filter
制造商部件号
SL-125-E-10-B/4
BDI部件号
27569538
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E6%BB%A4%E5%99%A8-%E8%AE%A1%E9%87%8F%E5%99%A8/SL-125-E-10-B-4/p/27569538
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02170
名称
Element
关键字串
Filter
产品明细
Filter Element
产品规格
10Micron Filtration Rating; Paper Media; 82.5MM Diameter; 47.5MM Length; Glass Fibre
详细描述
Filter Element; 10Micron Filtration Rating; Paper Media; 82.5MM Diameter; 47.5MM Length; Glass Fibre; For SL Series Hydraulic Filter