https://www.bdiexpress.com/medias/INDXXXXXXXXX-25186031-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc0NHxpbWFnZS9qcGVnfGFETTNMMmc1T1M4eE1ESTVOekUwT1RNeU5UTTBNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhPRFl3TXpGZk16QXdlRE13TUM1cWNHY3wxYWQzODdjNjg3MmUzNWZhNTg4MTBlMDNkZDM2NDk1ODk0ODk2Y2YzZTM2M2VjMzBlMzNmMjlhYzI4YWY3ZTNl
STAUFF
STAUFF
SNK-127-V-0-0-12-0-60 INDICATOR NIVEL
STAUFF STAUFF
描述
STAUFF SNK-127-V-0-0-12-0-60 INDICATOR NIVEL
Level Gauge; 5" Length; Viton Seal; Break Contact; Open at Minimum Level; M12 Banjo Bolt; 90 Degree C Maximum Operating Temperature
制造商部件号
SNK-127-V-0-0-12-0-60 INDICATOR NIVEL
BDI部件号
25186031
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E6%BB%A4%E5%99%A8-%E8%AE%A1%E9%87%8F%E5%99%A8/SNK-127-V-0-0-12-0-60-INDICATOR-NIVEL/p/25186031
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
ZRO238
名称
Gauge
关键字串
Level
重量/磅
0.72753
产品明细
Level Gauge
产品规格
5" Length; Viton Seal; Break Contact; Open at Minimum Level; M12 Banjo Bolt; 90 Degree C Maximum Operating Temperature
详细描述
Level Gauge; 5" Length; Viton Seal; Break Contact; Open at Minimum Level; M12 Banjo Bolt; 90 Degree C Maximum Operating Temperature