DES-CASE
DES-CASE
TDB121R-1B
DES-CASE DES-CASE
描述
DES-CASE TDB121R-1B ; 气动元件/空气过滤器
Desiccant Breather; TDB Series; 3/4" BSPP Male Connection Size; 11.2" X 5.1" Size; 9.3 FL OZ Adsorption Capacity; 53CFM Airflow Without Check Valve; 14.1CFM Airflow With Check Valve; 3 Micro Meter Filtering Efficiency; Red to Yellow Color Indication; 288 Milliliter Maximum Water Absorption; 1500 Liter per Minute Maximum Airflow; 400 Liter per Minute Maximum Liquid Storage Flow Rate; -40 Deg C to 90 Deg C Temperature Range
制造商部件号
DES-CASE TDB121R-1B
BDI部件号
28197040
详情
3161.0
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E6%BB%A4%E5%99%A8-%E8%AE%A1%E9%87%8F%E5%99%A8/TDB121R-1B/p/28197040
单价(不含税)
¥3,161.00 / 套
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02170
名称
Breather
关键字串
Desiccant
产品明细
Desiccant Breather
产品规格
TDB Series; 3/4" BSPP Male Connection Size; 11.2" X 5.1" Size; 9.3 FL OZ Adsorption Capacity; 53CFM Airflow Without Check Valve; 14.1CFM Airflow With Check Valve; 3 Micro Meter Filtering Efficiency; Red to Yellow Color Indication; 288 Milliliter Maximum Water Absorption; 1500 Liter per Minute Maximum Airflow; 400 Liter per Minute Maximum Liquid Storage Flow Rate; -40 Deg C to 90 Deg C Temperature Range
详细描述
Desiccant Breather; TDB Series; 3/4" BSPP Male Connection Size; 11.2" X 5.1" Size; 9.3 FL OZ Adsorption Capacity; 53CFM Airflow Without Check Valve; 14.1CFM Airflow With Check Valve; 3 Micro Meter Filtering Efficiency; Red to Yellow Color Indication; 288 Milliliter Maximum Water Absorption; 1500 Liter per Minute Maximum Airflow; 400 Liter per Minute Maximum Liquid Storage Flow Rate; -40 Deg C to 90 Deg C Temperature Range