DES-CASE
DES-CASE
TDB93RV-1B
DES-CASE DES-CASE
描述
DES-CASE TDB93RV-1B ; 气动元件/空气过滤器
Desiccant Breather; TDB Series; 1" BSPP Male Connection Size; 7.3" X 3.9" Size; 2.8 FL OZ Adsorption Capacity; 24.7CFM Airflow Without Check Valve; 10.6CFM Airflow With Check Valve; 3 Micro Meter Filtering Efficiency; Red to Yellow Color Indication; 86 Milliliter Maximum Water Absorption; 700 Liter per Minute Maximum Airflow; 300 Liter per Minute Maximum Liquid Storage Flow Rate; -40 Deg C to 90 Deg C Temperature Range
制造商部件号
DES-CASE TDB93RV-1B
BDI部件号
28197026
详情
2355.0
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E6%BB%A4%E5%99%A8-%E8%AE%A1%E9%87%8F%E5%99%A8/TDB93RV-1B/p/28197026
单价(不含税)
¥2,355.00 / 套
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02170
名称
Breather
关键字串
Desiccant
产品明细
Desiccant Breather
产品规格
TDB Series; 1" BSPP Male Connection Size; 7.3" X 3.9" Size; 2.8 FL OZ Adsorption Capacity; 24.7CFM Airflow Without Check Valve; 10.6CFM Airflow With Check Valve; 3 Micro Meter Filtering Efficiency; Red to Yellow Color Indication; 86 Milliliter Maximum Water Absorption; 700 Liter per Minute Maximum Airflow; 300 Liter per Minute Maximum Liquid Storage Flow Rate; -40 Deg C to 90 Deg C Temperature Range
详细描述
Desiccant Breather; TDB Series; 1" BSPP Male Connection Size; 7.3" X 3.9" Size; 2.8 FL OZ Adsorption Capacity; 24.7CFM Airflow Without Check Valve; 10.6CFM Airflow With Check Valve; 3 Micro Meter Filtering Efficiency; Red to Yellow Color Indication; 86 Milliliter Maximum Water Absorption; 700 Liter per Minute Maximum Airflow; 300 Liter per Minute Maximum Liquid Storage Flow Rate; -40 Deg C to 90 Deg C Temperature Range