Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VPG25N6KL https://www.bdiexpress.com/medias/INDXXXXXXXXX-25131852-300X300.jpg?context=bWFzdGVyfHJvb3R8MjEzMjF8aW1hZ2UvanBlZ3xhRGMyTDJoalpDOHhNREUwTVRrek1URTBNekU1T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpFNE5USmZNekF3V0RNd01DNXFjR2N8Mzc3ZDRjYjM4ZWZjMzdjYWFkZjE5N2ZjNzA5MWJhMmQ4NDI1MDg2OGU5NDNhMmZjMWIzYzA5NGQ1NWMxNjlkZQ
25140261 Filters FRLs And Gauges 

VESCOR CORP. VESCOR CORP.

VPG25N6KL

Description

VPG25N6KL PRESSURE GAUGE ; 2-1/2 DIAL 1/4" NPT 0-6000PSI STEM MOUNT

Pressure Gauge; 2-1/2" Dial Size; 1/4" NPT Connection; 0 to 6000PSI Pressure; Stem Mount

Part #

VPG25N6KL

BDI #
25140261

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
VESCOR CORP.
Minimum Buy Quantity
N/A
UNSPSC
41112412
Weight / Kilogram
0
Product Group - BDI
F02170
Harmonized Tariff Code
9026.20.80.00
Noun
Gauge
Keyword String
Pressure
Product Detail
Pressure Gauge
Product Specification
2-1/2" Dial Size; 1/4" NPT Connection; 0 to 6000PSI Pressure; Stem Mount
Long Description
Pressure Gauge; 2-1/2" Dial Size; 1/4" NPT Connection; 0 to 6000PSI Pressure; Stem Mount