FESTO
FESTO
PPS-6-7,5-1/4-BL ; 19796
FESTO FESTO
描述
FESTO PPS-6-7 5-1/4-BL ; 自动化产品/气管
Tubing Assembly; Single; Spiral; 6.2MM Inside Diameter; 7.8MM Outside Diameter; G1/4 X G1/4 Pneumatic Connection; Polyamide; Blue; 17.2 Bar Operating Pressure
制造商部件号
PPS-6-7,5-1/4-BL NR. 19796
BDI部件号
15013176
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E7%AE%A1%E4%BB%B6%E6%80%BB%E6%88%90/PPS-6-7,5-1-4-BL-;-19796/p/15013176
单价(不含税)
请求报价
BDIExpress
|
|||
| BDI- 塞尔威亚 | 2 |
| BDI- 斯洛伐克 | 4 |
| BDI- 匈牙利 | 2 |
| BDI- 罗马尼亚 | 2 |
产品详细信息
分类
最低订购量
无
EAN条码
4052568113506
重量 / Kilogram
0.5
Product Group - BDI
F02192
名称
Assembly
关键字串
Tubing
产品明细
Tubing Assembly
产品规格
Tubing Assembly; Single; Spiral; 6.2MM Inside Diameter; 7.8MM Outside Diameter; G1/4 X G1/4 Pneumatic Connection; Polyamide; Blue; 17.2 Bar Operating Pressure
详细描述
Tubing Assembly; Single; Spiral; 6.2MM Inside Diameter; 7.8MM Outside Diameter; G1/4 X G1/4 Pneumatic Connection; Polyamide; Blue; 17.2 Bar Operating Pressure