https://www.bdiexpress.com/medias/INDXXXXXXXXX-25134271-300X300.jpg?context=bWFzdGVyfHJvb3R8NTU1OHxpbWFnZS9qcGVnfGFEVmpMMmc1TWk4eE1ERTBNakl4TmpBMk1EazFPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNelF5TnpGZk16QXdXRE13TUM1cWNHY3wxOGEwMjRjNjMxY2NiMGYzMjM2MWEwYzNjM2E3ODkxMTY0MDZkMDA3MTE3YTIxZmZmOGEwOTJhYjIzNTAyN2Ew
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25134271-300X300.jpg?context=bWFzdGVyfHJvb3R8NTU1OHxpbWFnZS9qcGVnfGFEVmpMMmc1TWk4eE1ERTBNakl4TmpBMk1EazFPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNelF5TnpGZk16QXdXRE13TUM1cWNHY3wxOGEwMjRjNjMxY2NiMGYzMjM2MWEwYzNjM2E3ODkxMTY0MDZkMDA3MTE3YTIxZmZmOGEwOTJhYjIzNTAyN2Ew
PERMA
PERMA
101393
PERMA PERMA
描述
PERMA 101393
Tubing; 6MM Inside Diameter; 8MM Outside Diameter; -40 to 80 Degree C Temperature; 19 BAR Operating Pressure; Polyamide; UV Resistant; Water Resistant; Translucent
制造商部件号
101393
BDI部件号
25134271
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E7%AE%A1%E4%BB%B6/101393/p/25134271
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02192
名称
Tubing
产品明细
Tubing
产品规格
6MM Inside Diameter; 8MM Outside Diameter; -40 to 80 Degree C Temperature; 19 BAR Operating Pressure; Polyamide; UV Resistant; Water Resistant; Translucent
详细描述
Tubing; 6MM Inside Diameter; 8MM Outside Diameter; -40 to 80 Degree C Temperature; 19 BAR Operating Pressure; Polyamide; UV Resistant; Water Resistant; Translucent

