

NEWAGE INDUSTRIES
NEWAGE INDUSTRIES
1130834 100FT
NEWAGE INDUSTRIES NEWAGE INDUSTRIES
描述
NEWAGE INDUSTRIES 1130834 100FT
Tubing; 1" Inside Diameter; 1-1/4" Outside Diameter; 1/8" Thickness; PVC Material; Clear Color; 175 Degree F Temperature
制造商部件号
1130834 100FT
BDI部件号
25126547
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E7%AE%A1%E4%BB%B6/1130834-100FT/p/25126547
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02192
名称
Tubing
产品明细
Tubing
产品规格
1" Inside Diameter; 1-1/4" Outside Diameter; 1/8" Thickness; PVC Material; Clear Color; 175 Degree F Temperature
详细描述
Tubing; 1" Inside Diameter; 1-1/4" Outside Diameter; 1/8" Thickness; PVC Material; Clear Color; 175 Degree F Temperature