https://www.bdiexpress.com/medias/INDXXXXXXXXX-25138293-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA4MDV8aW1hZ2UvanBlZ3xhREZpTDJoaFpDOHhNREUwTVRjeE1UWXpNRE0yTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpneU9UTmZNekF3V0RNd01DNXFjR2N8NDBjMDcwYWUwZmVjZTM1NTczNDU2ZDRmZmRiYTQyZmU3MjhjYTIwZmZmYWMxZjU3NTc4YTdiMWQxOTU4ZjM4ZA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25138293-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA4MDV8aW1hZ2UvanBlZ3xhREZpTDJoaFpDOHhNREUwTVRjeE1UWXpNRE0yTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpneU9UTmZNekF3V0RNd01DNXFjR2N8NDBjMDcwYWUwZmVjZTM1NTczNDU2ZDRmZmRiYTQyZmU3MjhjYTIwZmZmYWMxZjU3NTc4YTdiMWQxOTU4ZjM4ZA
NEWAGE INDUSTRIES
NEWAGE INDUSTRIES
3400768
NEWAGE INDUSTRIES NEWAGE INDUSTRIES
描述
NEWAGE INDUSTRIES 3400768
Tubing; 2" Inside Diameter; 2-5/8" Corrugation Outside Diameter; 80" Length; Fluoropolymer-FEP Material; Clear Color
制造商部件号
3400768
BDI部件号
25138293
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E7%AE%A1%E4%BB%B6/3400768/p/25138293
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02192
名称
Tubing
产品明细
Tubing
产品规格
2" Inside Diameter; 2-5/8" Corrugation Outside Diameter; 80" Length; Fluoropolymer-FEP Material; Clear Color
详细描述
Tubing; 2" Inside Diameter; 2-5/8" Corrugation Outside Diameter; 80" Length; Fluoropolymer-FEP Material; Clear Color

