https://www.bdiexpress.com/medias/INDXXXXXXXXX-26964256-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkyNnxpbWFnZS9qcGVnfGFEVXlMMmhtTnk4eE1ETTNNelU1TVRreU5EYzJOaTlKVGtSWVdGaFlXRmhZV0ZoZk1qWTVOalF5TlRaZk16QXdlRE13TUM1cWNHY3wzNzFiMGJhMjI2MjNlNmVhNWJkNGU2NzlmYzRjZGEzNDYwM2VjZDBhNjNiNWYyYjVjNDkxNzFjMjM3N2Q0Mjkw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-26964256-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkyNnxpbWFnZS9qcGVnfGFEVXlMMmhtTnk4eE1ETTNNelU1TVRreU5EYzJOaTlKVGtSWVdGaFlXRmhZV0ZoZk1qWTVOalF5TlRaZk16QXdlRE13TUM1cWNHY3wzNzFiMGJhMjI2MjNlNmVhNWJkNGU2NzlmYzRjZGEzNDYwM2VjZDBhNjNiNWYyYjVjNDkxNzFjMjM3N2Q0Mjkw
WEATHERHEAD
WEATHERHEAD
4245-0256-0100
WEATHERHEAD WEATHERHEAD
描述
WEATHERHEAD 4245-0256-0100
Air Brake Tubing; 0.09" Inside Diameter; 1/8" Outside Diameter; 100' Length; 0.03" Wall Thickness; Polyamide; Blue; UV Stabilized; Extruded; Ink Jet Lay Line Style; 1/2" Minimum Bend Radius; 250PSI Maximum Working Pressure; 1200PSI Minimum Burst Pressure; -65 to 200 Degree F Working Temperature
制造商部件号
4245-0256-0100
BDI部件号
26964268
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E7%AE%A1%E4%BB%B6/4245-0256-0100/p/26964268
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0639789351333
重量 / Kilogram
0
Product Group - BDI
F02192
名称
Tubing
关键字串
Air Brake
重量/磅
0.56
产品明细
Air Brake Tubing
产品规格
0.09" Inside Diameter; 1/8" Outside Diameter; 100' Length; 0.03" Wall Thickness; Polyamide; Blue; UV Stabilized; Extruded; Ink Jet Lay Line Style; 1/2" Minimum Bend Radius; 250PSI Maximum Working Pressure; 1200PSI Minimum Burst Pressure; -65 to 200 Degree F Working Temperature
详细描述
Air Brake Tubing; 0.09" Inside Diameter; 1/8" Outside Diameter; 100' Length; 0.03" Wall Thickness; Polyamide; Blue; UV Stabilized; Extruded; Ink Jet Lay Line Style; 1/2" Minimum Bend Radius; 250PSI Maximum Working Pressure; 1200PSI Minimum Burst Pressure; -65 to 200 Degree F Working Temperature

