https://www.bdiexpress.com/medias/INDXXXXXXXXX-25162318-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzNDZ8aW1hZ2UvanBlZ3xhR1EyTDJnelpTOHhNREk1TkRVek5qSTBNVEU0TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpJek1UaGZNekF3ZURNd01DNXFjR2N8MTc1Y2Y3NDJhODFkNDJlZWUzMDQ3ZWYxZTEzNTc2ZDljMmViMzczYWM1NmRhOGU4MDI5ZWJmZmQwMzMxNTZkZQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25162318-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzNDZ8aW1hZ2UvanBlZ3xhR1EyTDJnelpTOHhNREk1TkRVek5qSTBNVEU0TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpJek1UaGZNekF3ZURNd01DNXFjR2N8MTc1Y2Y3NDJhODFkNDJlZWUzMDQ3ZWYxZTEzNTc2ZDljMmViMzczYWM1NmRhOGU4MDI5ZWJmZmQwMzMxNTZkZQ
MIDLAND METAL
MIDLAND METAL
73238B
MIDLAND METAL MIDLAND METAL
描述
MIDLAND METAL 73238B
Nylon Tubing; 0.15" Inside Diameter; 1/4" Outside Diameter; 0.05" Wall Thickness; 100' Length; 800PSI Working Pressure; Black
制造商部件号
73238B
BDI部件号
25162318
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E7%AE%A1%E4%BB%B6/73238B/p/25162318
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02192
名称
Tubing
关键字串
Nylon
重量/磅
1.36
产品明细
Nylon Tubing
产品规格
0.15" Inside Diameter; 1/4" Outside Diameter; 0.05" Wall Thickness; 100' Length; 800PSI Working Pressure; Black
详细描述
Nylon Tubing; 0.15" Inside Diameter; 1/4" Outside Diameter; 0.05" Wall Thickness; 100' Length; 800PSI Working Pressure; Black

