PERMA
PERMA
901281
PERMA PERMA
描述
PERMA 901281
Tubing; 1/4" Inside Diameter; 3/8" Outside Diameter; Clear; PTFE; -328 to 500 Degree F Operating Temperature
制造商部件号
901281
BDI部件号
25134733
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E7%AE%A1%E4%BB%B6/901281/p/25134733
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02192
名称
Tubing
产品明细
Tubing
产品规格
1/4" Inside Diameter; 3/8" Outside Diameter; Clear; PTFE; -328 to 500 Degree F Operating Temperature
详细描述
Tubing; 1/4" Inside Diameter; 3/8" Outside Diameter; Clear; PTFE; -328 to 500 Degree F Operating Temperature