

ADVANCED TECHN. PROD
ADVANCED TECHN. PROD
N12MER
ADVANCED TECHN. PROD ADVANCED TECHN. PROD
描述
ADVANCED TECHN. PROD N12MER
Nylon Tubing; 12MM Outside Diameter; 25M Length; Red; 200PSI Maximum Working Pressure; 70 Shore D Hardness; Gases/Liquids Fluid; -60 to 200 Degree F Temperature
制造商部件号
N12MER
BDI部件号
24997364
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E7%AE%A1%E4%BB%B6/N12MER/p/24997364
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02192
名称
Tubing
关键字串
Nylon
产品明细
Nylon Tubing
产品规格
12MM Outside Diameter; 25M Length; Red; 200PSI Maximum Working Pressure; 70 Shore D Hardness; Gases/Liquids Fluid; -60 to 200 Degree F Temperature
详细描述
Nylon Tubing; 12MM Outside Diameter; 25M Length; Red; 200PSI Maximum Working Pressure; 70 Shore D Hardness; Gases/Liquids Fluid; -60 to 200 Degree F Temperature