

ADVANCED TECHN. PROD
ADVANCED TECHN. PROD
PE1ANA
ADVANCED TECHN. PROD ADVANCED TECHN. PROD
描述
ADVANCED TECHN. PROD PE1ANA
LLDPE Tubing; 1" Outside Diameter; 100' Length; Natural; 150PSI Maximum Working Pressure; 98A Shore Hardness; Gases/Liquids Fluid; -50 to 140 Degree F Temperature
制造商部件号
PE1ANA
BDI部件号
25100618
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E7%AE%A1%E4%BB%B6/PE1ANA/p/25100618
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02192
名称
Tubing
关键字串
LLDPE
产品明细
LLDPE Tubing
产品规格
1" Outside Diameter; 100' Length; Natural; 150PSI Maximum Working Pressure; 98A Shore Hardness; Gases/Liquids Fluid; -50 to 140 Degree F Temperature
详细描述
LLDPE Tubing; 1" Outside Diameter; 100' Length; Natural; 150PSI Maximum Working Pressure; 98A Shore Hardness; Gases/Liquids Fluid; -50 to 140 Degree F Temperature