https://www.bdiexpress.com/medias/INDXXXXXXXXX-25100529-300X300.jpg?context=bWFzdGVyfHJvb3R8OTY3MHxpbWFnZS9qcGVnfGFEWTVMMmd5TlM4eE1EQTNOalEyT1RNMk1qY3hPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNREExTWpsZk16QXdXRE13TUM1cWNHY3wyYzYxYjdkM2RmYTUyODVmODE3OTdiZmQ5NWQ3Y2JjNmQxMTZhYTZlZDY0MzU2YWFhZmM4YjYzZTk3NDFlZmZm
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25100529-300X300.jpg?context=bWFzdGVyfHJvb3R8OTY3MHxpbWFnZS9qcGVnfGFEWTVMMmd5TlM4eE1EQTNOalEyT1RNMk1qY3hPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNREExTWpsZk16QXdXRE13TUM1cWNHY3wyYzYxYjdkM2RmYTUyODVmODE3OTdiZmQ5NWQ3Y2JjNmQxMTZhYTZlZDY0MzU2YWFhZmM4YjYzZTk3NDFlZmZm
ADVANCED TECHN. PROD
ADVANCED TECHN. PROD
PU10MABK
ADVANCED TECHN. PROD ADVANCED TECHN. PROD
描述
ADVANCED TECHN. PROD PU10MABK
Polyurethane Tubing; 6.5MM Inside Diameter; 10MM Outside Diameter; 100' Length; Black; 150PSI Maximum Working Pressure; 98A Shore Hardness; Gases/Liquids Fluid; -40 to 160 Degree F Temperature
制造商部件号
PU10MABK
BDI部件号
25100529
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E7%AE%A1%E4%BB%B6/PU10MABK/p/25100529
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02192
名称
Tubing
关键字串
Polyurethane
产品明细
Polyurethane Tubing
产品规格
6.5MM Inside Diameter; 10MM Outside Diameter; 100' Length; Black; 150PSI Maximum Working Pressure; 98A Shore Hardness; Gases/Liquids Fluid; -40 to 160 Degree F Temperature
详细描述
Polyurethane Tubing; 6.5MM Inside Diameter; 10MM Outside Diameter; 100' Length; Black; 150PSI Maximum Working Pressure; 98A Shore Hardness; Gases/Liquids Fluid; -40 to 160 Degree F Temperature

