https://www.bdiexpress.com/medias/INDXXXXXXXXX-26988030-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkzOHxpbWFnZS9qcGVnfGFEQmhMMmhoTXk4eE1ETTNNelk1T1RRd016Z3dOaTlKVGtSWVdGaFlXRmhZV0ZoZk1qWTVPRGd3TXpCZk16QXdlRE13TUM1cWNHY3w2ODFiZmFmOGE1ODcxNjU5MzU4ZDdkNzhkNTAyNjc1NDhmZGU2YTFmNjVjMzYzMzM5MDM4MjczN2JlNWUzNDgx
FESTO
FESTO
PUN-H-10X1.5-TGN NR. 8048707
FESTO FESTO
描述
FESTO PUN-H-10X1.5-TGN NR. 8048707
Polyurethane Tubing; 7MM Inside Diameter; 10MM Outside Diameter; 50M Length; Translucent Green; 52 Shore D Hardness; 28MM Minimum Bending Radius; 10Bar Maximum Operating Pressure
制造商部件号
PUN-H-10X1.5-TGN NR. 8048707
BDI部件号
26988064
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E7%AE%A1%E4%BB%B6/PUN-H-10X1-5-TGN-NR-8048707/p/26988064
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02192
名称
Tubing
关键字串
Polyurethane
重量/磅
5.12575
产品明细
Polyurethane Tubing
产品规格
7MM Inside Diameter; 10MM Outside Diameter; 50M Length; Translucent Green; 52 Shore D Hardness; 28MM Minimum Bending Radius; 10Bar Maximum Operating Pressure
详细描述
Polyurethane Tubing; 7MM Inside Diameter; 10MM Outside Diameter; 50M Length; Translucent Green; 52 Shore D Hardness; 28MM Minimum Bending Radius; 10Bar Maximum Operating Pressure