https://www.bdiexpress.com/medias/INDXXXXXXXXX-27277688-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU3MHxpbWFnZS9qcGVnfGFHSTBMMmhtTmk4eE1ETTNNelk1T0RVeE9UQTNNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qY3lOemMyT0RoZk16QXdlRE13TUM1cWNHY3wzM2JiYzgzZTNjNDJjYmUzMDY0MGJiM2YxZTIyMzBlOTI3NDg5NTdmNzFlZTQ0MzcyMzFhY2UyNGI1OTAyMzBm
FESTO
FESTO
PUN-H-4X0.75-TGE-500 NR. 8048680
FESTO FESTO
描述
FESTO PUN-H-4X0.75-TGE-500 NR. 8048680
Polyurethane Tubing; 2.6MM Inside Diameter; 4MM Outside Diameter; 500M Length; Translucent Yellow; 52 Shore D Hardness; 8MM Minimum Bending Radius; 10Bar Maximum Operating Pressure
制造商部件号
PUN-H-4X0.75-TGE-500 NR. 8048680
BDI部件号
26988034
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E7%AE%A1%E4%BB%B6/PUN-H-4X0-75-TGE-500-NR-8048680/p/26988034
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02192
名称
Tubing
关键字串
Polyurethane
重量/磅
9.36965
产品明细
Polyurethane Tubing
产品规格
2.6MM Inside Diameter; 4MM Outside Diameter; 500M Length; Translucent Yellow; 52 Shore D Hardness; 8MM Minimum Bending Radius; 10Bar Maximum Operating Pressure
详细描述
Polyurethane Tubing; 2.6MM Inside Diameter; 4MM Outside Diameter; 500M Length; Translucent Yellow; 52 Shore D Hardness; 8MM Minimum Bending Radius; 10Bar Maximum Operating Pressure